Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 12 in D
Mfr # C4XSC242412SS
Zoro # G310888524
product price: $966.99
/ea
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12 in
- Material of Enclosure Stainless Steel
- Finish #4
- Width 24
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C4XSC242412SS
- Zoro # G310888524
- UPC # 62398030968
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12 in |
Width | 24 |
Length | 24 |
Size | 24 in x 24 in x 12 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | #4 |
Standards | UL 508A Listed; Type 3, 4X, 12; cULus Listed per CSA C22.2 No 94; Type 3, 4X, 12; Complies with NEMA Type 3, 4X and 12 IEC 60529, IP66; NEMA Type 3, 4X and 12; IEC 60529, IP66 |
Construction | 14 gauge 304 stainless steel body up to 24"x24"; 12 gauge body when 30"x30" or larger; 14 gauge 304 stainless steel cover up to 12"x12"; 10 gauge cover when 16"x16" or larger; Smooth, continuously welded seams without knockouts, cutouts, or holes; Captivated stainless steel cover screws thread into sealed wells; Seamless poured-in place gasket; No provision for inner mounting panel; Mounting Foot Kit sold separately - use C4XMTGFOOT |
Application | Designed for use as a wiring box, junction box, terminal or pull box in indoor or outdoor applications where subject to hose down/precipitation or corrosion. |
Additional Description | N4X SCREW COVER - 24X24X12 - S |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM L-Bracket, F/ 8mm Dia Sensor (U20304)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 50PK (PH250B)
- MERSEN Fuse, ATQ Series, Time Delay, 30A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ30)
- CARLON Conduit Clamp 1/2 Clamp (E977DC25-UPC)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R16166HCR)
- HAMMOND Steel Enclosure, 10 in D (EN4TD244210GY)
- HAMMOND Steel Enclosure, 8 in D (HW24248GYHK)
- HAMMOND Steel Enclosure, 6 in D (HJ16146HLP)
- HAMMOND Steel Enclosure, 10 in D (EN4SD201610LG)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1206LP)
- Hammond Electrical Enclosures