Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 12 in D
Mfr # 1447SN4SSJ12
Zoro # G010889425
product price: $3,203.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,203.99
Free 30-Day Returns
Key Features
- Depth 12 in
- Material of Enclosure Stainless Steel
- Length 42
- Width 37.38
- Includes Inner Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1447SN4SSJ12
- Zoro # G010889425
- UPC # 62398041041
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12 in |
Length | 42 |
Width | 37.38 |
Size | 42 in x 37.38 in x 12 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Includes | Inner Panel |
Standards | UL 508A Type 3R, 4 and 4X; CSA Type 3R, 4 and 4X; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66; Appropriate components are required to maintain these standards. |
Construction | Formed 14 gauge type 304 stainless steel; Continuously welded seams; Larger sizes include door and body stiffeners; Formed lip on door and enclosure exclude flowing liquids and contaminants; Cutouts and holes are provided to suit the flange handle operating mechanism; Continuously hinged doors may be removed by pulling the stainless steel hinge pin; Door is secured with easily operated stainless steel clamps; Cover interlock bracket is welded to the door; Collar studs are provided for mounting inner panels; A removable 12 gauge inner panel is included; Seamless poured-in place gasket; A bonding stud is provided on the door and a grounding stud is provided in the enclosure; A literature pocket is provided for the inside of the door. |
Additional Description | N4X Disconnect Encl w/panel - 42 x 37.38 x 12 - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 15A, Fast-Acting, 700V AC, Cylindrical (FWP-15A14F)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110R)
- 3M Shrink Tubing, 0.72in ID, Gray, 2-1/2in (8445-2.5)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GYCL)
- HAMMOND Steel Enclosure, 6 in D (HJ16146HLP)
- HAMMOND Steel Enclosure, 8 in D (HJ12108HLP)
- HAMMOND Steel Enclosure, 12 in D (EN4SD603612LG)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554X2GYCL)
- HAMMOND Stainless Steel Enclosure, 5 in D (1414N4PHS16K)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 60 in W, 10 in D, NEMA 12; 13, Hinged (A306010WFLP)
- Hammond Electrical Enclosures