Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 10 in D
Mfr # HW423010SSHK
Zoro # G710888223
product price: $2,296.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,296.99
Free 30-Day Returns
Key Features
- Depth 10 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Standards UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66
- Length 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HW423010SSHK
- Zoro # G710888223
- UPC # 62398010117
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 10 in |
Length | 42 |
Width | 30 |
Size | 42 in x 30 in x 10 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66 |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Provides high level of protection where equipment is hosed down or otherwise be exposed to wet conditions where corrosion is a serious problem; Ideal for processing plants, utility, outdoor municipal or petro chemical locations where easy yet secure access is required. |
Additional Description | N4X Wallmt, Hinged w/handle - 42 x 30 x 10 - 304 SS |
Construction | Formed 14 gauge 304 or 316 stainless steel; Continuously welded seams ground smooth; Formed lip on enclosure to exclude flowing liquids and contaminants; 316 Stainless pad lockable handle with 3 point roller latching system secures door; Stainless steel continuous hinge on door may be removed by pulling the stainless steel hinge pin; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Bonding stud provided on door and grounding stud installed in enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X10SSNK)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, Incandescent (XB4BV34)
- EATON Rocker Switch Cover, Black (1D00000000000)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLAA01D)
- HAMMOND Stainless Steel Enclosure, 12 in D (1418N4S16M12)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363011H)
- HAMMOND ABS Enclosure, 1.38 in D, NEMA 1; 4; 4X; 12; 13 (R220-060-000)
- HAMMOND Steel Enclosure, 8 in D (EN4SD36308GY)
- HAMMOND Steel Enclosure, 6 in D (EJ1086)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD161210WSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASG6X6X4)
- Hammond Electrical Enclosures