Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 10 in D
Mfr # HN4WM306010SS
Zoro # G110889875
product price: $4,556.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$4,556.99
Free 30-Day Returns
Key Features
- Depth 10 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Standards UL 508A Type 3R, 4X, and 12; CSA Type 3R, 4X, and 12; Complies with NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4WM306010SS
- Zoro # G110889875
- UPC # 62398084650
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 10 in |
Width | 60 in |
Length | 30 |
Size | 30 in x 60 in x 10 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4X, and 12; CSA Type 3R, 4X, and 12; Complies with NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66 |
Includes | Inner Panel |
Construction | Formed 12 gauge 304 or 316 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Doors are supported with heavy gauge continuous hinges; 3-pt padlocking door handle; Seamless poured-in place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Center post is removable for easy installation of the inner panel. |
Additional Description | N4X 2 Door Wallmount Encl w/panel - 30 x 60 x 10 - 304 SS |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK25 (PRT5EH-Q0)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/4 In. (OLL-4M)
- TECHFLEX Sleeving, 3/8 In Flame Retardant, 10 Ft (FRN0.38TB10)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 12A, 600V AC, Non-Indicating (CCMR012)
- HAMMOND Steel Enclosure, 7 in D (N1A16167)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363011H)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD844118FTC)
- HAMMOND Steel Enclosure, 8 in D (HW48368GYHK)
- HAMMOND Steel Enclosure, 3 in D (HJ443LP)
- HAMMOND Steel Enclosure, 8 in D (HW24248GYHK)
- BOX ENCLOSURES Polycarbonate Enclosure, 9.84 in H, 5.12 in D, NEMA 4X (BEN-92PBK)
- Hammond Electrical Enclosures