Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 10 in D
Mfr # HN4WM306010S16
Zoro # G110889912
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,457.99
Free 30-Day Returns
Key Features
- Depth 10 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Standards UL 508A Type 3R, 4X, and 12; CSA Type 3R, 4X, and 12; Complies with NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HN4WM306010S16
- Zoro # G110889912
- UPC # 62398084662
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 10 in |
Width | 60 in |
Length | 30 |
Size | 30 in x 60 in x 10 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4X, and 12; CSA Type 3R, 4X, and 12; Complies with NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66 |
Includes | Inner Panel |
Additional Description | N4X 2 Door Wallmount Encl w/panel - 30 x 60 x 10 - 316 SS |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Construction | Formed 12 gauge 304 or 316 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Doors are supported with heavy gauge continuous hinges; 3-pt padlocking door handle; Seamless poured-in place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Center post is removable for easy installation of the inner panel. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 32 A, Reversing: No (6EAW3)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T4A4-600N-EC)
- EATON Push Button operator, 22 mm, Black (M22M-DRP-S)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HNF361R)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB604)
- HAMMOND Polycarbonate Enclosure, 3.74 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554Y2GYSL)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GY)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD723518FTC)
- HAMMOND Steel Enclosure, 6 in D (HJ12146HLP)
- HAMMOND Stainless Steel Enclosure, 12 in D (HW242412S16HK)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10-1/4 in H, 2-3/4 in D (ED4PB)
- Hammond Electrical Enclosures