Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 10 in D
Mfr # HN4WM304810S16
Zoro # G910889822
product price: $8,738.99
/ea
Free Shipping & Returns
$8,738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Standards UL 508A Type 3R, 4X, and 12; CSA Type 3R, 4X, and 12; Complies with NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4WM304810S16
- Zoro # G910889822
- UPC # 62398084661
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 10 in |
Width | 48 in |
Length | 30 |
Size | 30 in x 48 in x 10 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4X, and 12; CSA Type 3R, 4X, and 12; Complies with NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66 |
Includes | Inner Panel |
Construction | Formed 12 gauge 304 or 316 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Doors are supported with heavy gauge continuous hinges; 3-pt padlocking door handle; Seamless poured-in place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Center post is removable for easy installation of the inner panel. |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Additional Description | N4X 2 Door Wallmount Encl w/panel - 30 x 48 x 10 - 316 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook 1 in Assemble To 4Z34 (CAT16HP4Z34)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (FNA-6-1/4)
- MONOPRICE Ethernet Cable, Cat 6, White, 2 ft. (4113)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 60A (MGF322N)
- HAMMOND Steel Enclosure, 16 in D (EN4SD423616GY)
- HAMMOND Steel Enclosure, 12 in D (EN4SD302412GY)
- HAMMOND Galvanized Steel Enclosure, 8 in D (C3R12128SC)
- HAMMOND Aluminum Enclosure, 3 in D (1414N4ALA)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R884ESCNK)
- HAMMOND Steel Enclosure, 12 in D (HW603612GYHK)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 20-1/4 in H, 2-3/4 in D (E8PB)
- Hammond Electrical Enclosures