Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 10 in D
Mfr # EN4SD423610SSR
Zoro # G610892672
Free Shipping & Returns
$2,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Standards UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66
- Length 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # EN4SD423610SSR
- Zoro # G610892672
- UPC # 62398075947
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 10 in |
Length | 42 |
Width | 36 |
Size | 42 in x 36 in x 10 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66 |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Impressive styling features like hidden hinges and attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation; A wide range of sizes and practical accessories make this product line a complete package. |
Construction | Formed 14 (24x24" and larger) or 16 (24x20" and smaller) gauge stainless steel; Continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latching: Type A has stainless steel slotted quarter turns, Type B has stainless steel handle with 3 point latching; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Bonding stud provided on door and grounding stud installed in enclosure; Stainless steel hinge pins and quarter turns; Door alignment guide provided on 36" wide enclosures; Door swing can be reversed - requires ordering adapter kit EHLLSAK |
Additional Description | NEMA 4X ECLIPSE 304SS QTR TURN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Red (ZB5RTA4)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1800A, Very Fast Acting, 650V AC, Square (PSR033US1800X)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 250' Length - Black (WL915BSP)
- HAMMOND Steel Enclosure, 4 in D (CS1284)
- HAMMOND Polycarbonate Enclosure, 2.44 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1555J2F42GY)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD844118FTC)
- HAMMOND Stainless Steel Enclosure, 12 in D (HW363012S16HK)
- HAMMOND Steel Enclosure, 8 in D (EN4SD12248GY)
- HAMMOND Stainless Steel Enclosure, 8 in D (HWST16128S16)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 2 in W, 2 in D, NEMA 4; 6; 12; 13, Screw On (A402DSC)
- Hammond Electrical Enclosures