Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 10 in D
Mfr # EN4SD243010S16
Zoro # G610893075
Free Shipping & Returns
$3,388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Standards UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # EN4SD243010S16
- Zoro # G610893075
- UPC # 62398004230
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 10 in |
Length | 24 |
Width | 30 |
Size | 24 in x 30 in x 10 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66 |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Impressive styling features like hidden hinges and attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation; A wide range of sizes and practical accessories make this product line a complete package. |
Construction | Formed 14 (24x24" and larger) or 16 (24x20" and smaller) gauge stainless steel; Continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latching: Type A has stainless steel slotted quarter turns, Type B has stainless steel handle with 3 point latching; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Bonding stud provided on door and grounding stud installed in enclosure; Stainless steel hinge pins and quarter turns; Door alignment guide provided on 36" wide enclosures; Door swing can be reversed - requires ordering adapter kit EHLLSAK |
Additional Description | N4X Eclipse encl. - 24 x 30 x 10 - 316 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 1.60A, 300V AC, 10kA at 300V AC (GLR-1-6/10)
- PANDUIT Nk, 4pt, Sg, Flushvert.faceplate, Wh (NK4FWHY)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 15 A, Reversing: No (XTCE015B10C)
- 3M Shrink Tubing, 1.25in ID, Black, 50ft, PK2 (NST-1 1/4-50'-BLACK-SPOOL)
- HAMMOND Stainless Steel Enclosure, 5 in D (1414N4PHS16K)
- HAMMOND Steel Enclosure, 6 in D (HJ16146HLP)
- HAMMOND Steel Enclosure, 4 in D (CS10104)
- HAMMOND Steel Enclosure, 20 in D (1418S20)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363611H)
- HAMMOND Steel Enclosure, 9 in D (N1A36309)
- HAMMOND Steel Enclosure, 12 in D (C3RMC363612)
- Hammond Electrical Enclosures