Shop All Cable Trays
Hammond
Splitter Trough, 225A, 60 x 8 x 5, Steel/Gray
Mfr # CST5204
Zoro # G010890667
product price: $272.19
/ea
Free Shipping & Returns
$272.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating.
- Length 60
- Width 8
- Material Steel
- Depth 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CST5204
- Zoro # G010890667
- UPC # 62398026362
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 60 |
Width | 8 |
Depth | 5 |
Size | 60 in x 8 in x 5 in (H x W x D) |
Details
Item | Enclosure |
Finish | Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating. |
Material | Steel |
Standards | CSA Certified; Complies with IEC 60529, IP20; IEC 60529, IP20 |
Color | Gray |
Application | The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted. |
Construction | Formed and spot welded from 16 gauge steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Series of knockouts on each side; Padlocking hasp. |
Additional Description | Splitter Trough, 225A - 60 x 8 x 5 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Off/Momentary On, 1/2 hp, 10A @ 277V AC (2NT1-7)
- KILLARK Conduit Body Gasket, 1-1/2 in. (GASK575)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Brown (P3)
- PANDUIT Noise Shield, 4"x3ft, Two-Piece (SD4EMI)
- HAMMOND Type 3R Wiring Trough, 6x6x48, Steel/Gray (C3RWT648)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Gray (C3RWT448)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Galv (C3RWT660G)
- HAMMOND Empty Splitter Trough, 48 x 6 x 4, Steel/Gray (CST4100)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X36, Steel/Gray (CGT3644)
- HAMMOND Type 3R Wiring Trough, 6x6x72, Steel/Gray (C3RWT672)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X48, Steel/Gray (CGT4866)
- Hammond Cable Trays