Shop All Cable Trays
Hammond
Splitter Trough, 225A, 36 x 8 x 5, Steel/Gray
Mfr # CST3203
Zoro # G110890642
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating.
- Length 36
- Width 8
- Material Steel
- Application The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CST3203
- Zoro # G110890642
- UPC # 62398026339
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 36 |
Width | 8 |
Depth | 5 |
Size | 36 in x 8 in x 5 in (H x W x D) |
Details
Item | Enclosure |
Finish | Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating. |
Material | Steel |
Application | The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted. |
Standards | CSA Certified; Complies with IEC 60529, IP20; IEC 60529, IP20 |
Color | Gray |
Additional Description | Splitter Trough, 225A - 36 x 8 x 5 - Steel/Gray |
Construction | Formed and spot welded from 16 gauge steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Series of knockouts on each side; Padlocking hasp. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Edge Conduit Clamp, Malleable Iron (ECC150)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BF40-1AA0)
- EUCHNER Evaluation Safety Relay, 24VDC, 2NO (CES-AZ-UES-04B)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (A6R64)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X18, Steel/Gray (CGT1866)
- HAMMOND Straight Section with KO, 2.5 x 2.5 x 48, Steel/Gray (CWSC248)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Galv (C3RWT848G)
- HAMMOND Straight Section w/o KO, 12 x 12 x 96, Steel/Gray (CWSC1296NK)
- HAMMOND Type 3R Wiring Trough, 10x10x36, Steel/Gray (C3RWT1036)
- HAMMOND Type 3R Wiring Trough, 4x4x24, Steel/Gray (C3RWT424)
- ELECTRIDUCT Aluminum Cord Management / Raceway 90 deg. Corner Piece (CM-C)
- Hammond Cable Trays