Shop All Cable Trays
Hammond
Splitter Trough, 225A, 24 x 8 x 5, Steel/Gray
Mfr # CST2203
Zoro # G110890765
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating.
- Length 24
- Width 8
- Material Steel
- Application The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CST2203
- Zoro # G110890765
- UPC # 62398026338
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 24 |
Width | 8 |
Depth | 5 |
Size | 24 in x 8 in x 5 in (H x W x D) |
Details
Item | Enclosure |
Finish | Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating. |
Material | Steel |
Application | The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted. |
Color | Gray |
Standards | CSA Certified; Complies with IEC 60529, IP20; IEC 60529, IP20 |
Additional Description | Splitter Trough, 225A - 24 x 8 x 5 - Steel/Gray |
Construction | Formed and spot welded from 16 gauge steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Series of knockouts on each side; Padlocking hasp. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125FP)
- SQUARE D Manual Switch 600Vac K+Options (2510KO6)
- HUBBELL 30A Locking Plug 4P 5W 120/208VAC L21-30P BK (HBL2811BK)
- ARGO R-49 120V Plug In Relay (R-49)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Gray (C3RWT618)
- HAMMOND Type 3R Wiring Trough, 8x8x12, Steel/Gray (C3RWT812)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X48, Steel/Gray (CGT4866)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Gray (C3RWT418)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X24, Steel/Gray (CGT2466)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X18, Steel/Gray (CGT1844)
- QUEST MANUFACTURING Cable Tray T-Type Hanging Bracket, Zinc (CT0015-03)
- Hammond Cable Trays