Shop All Cable Trays
Hammond
Splitter Trough, 125A, 36 x 6 x 4, Steel/Gray
Mfr # CST3104
Zoro # G610890647
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating.
- Length 36
- Width 6
- Material Steel
- Depth 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CST3104
- Zoro # G610890647
- UPC # 62398026356
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 36 |
Width | 6 |
Depth | 4 |
Size | 36 in x 6 in x 4 in (H x W x D) |
Details
Item | Enclosure |
Finish | Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating. |
Material | Steel |
Standards | CSA Certified; Complies with IEC 60529, IP20; IEC 60529, IP20 |
Application | The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted. |
Color | Gray |
Additional Description | Splitter Trough, 125A - 36 x 6 x 4 - Steel/Gray |
Construction | Formed and spot welded from 16 gauge steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Series of knockouts on each side; Padlocking hasp. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 30A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ030)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T75D20)
- C2G C2G 8Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - Yellow (04010)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.1019" Diameter, 60 Volts (10STRBLAGPT25)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X24, Steel/Gray (CGT2466)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Galv (C3RWT660G)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Gray (C3RWT448)
- HAMMOND Straight Section with KO, 8 x 8 x 12, Steel/Gray (CWSC812)
- HAMMOND N4X Wiring Trough, 6 x 6 x 36, SS (1486D36SS)
- HAMMOND Type 3R Wiring Trough, 10x10x36, Steel/Gray (C3RWT1036)
- COPE Expansion Splice Plate, Alum, PR (48-02CE)
- Hammond Cable Trays