Shop All Cable Trays
Hammond
Splitter Trough, 125A, 24 x 6 x 4, Steel/Gray
Mfr # CST2104
Zoro # G610890722
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating.
- Length 24
- Width 6
- Material Steel
- Standards CSA Certified; Complies with IEC 60529, IP20; IEC 60529, IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CST2104
- Zoro # G610890722
- UPC # 62398026355
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 24 |
Width | 6 |
Depth | 4 |
Size | 24 in x 6 in x 4 in (H x W x D) |
Details
Item | Enclosure |
Finish | Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating. |
Material | Steel |
Standards | CSA Certified; Complies with IEC 60529, IP20; IEC 60529, IP20 |
Color | Gray |
Application | The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted. |
Additional Description | Splitter Trough, 125A - 24 x 6 x 4 - Steel/Gray |
Construction | Formed and spot welded from 16 gauge steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Series of knockouts on each side; Padlocking hasp. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-100-0-4)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R, Hinged (RHC202008)
- COLEMAN CABLE ColdFlex 100 Ft. 12/3 Cold Weather Extension Cord (2569SW0006)
- LEGRAND Extra Deep Device Box, Gang, 2 Gang, Steel (V5744-2)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X24, Steel/Gray (CGT2444)
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- HAMMOND Straight Section w/o KO, 6 x 6 x 120, Galv (CWSC6120GNK)
- HAMMOND Splitter Trough, 400A, 60 x 10 x 6, Steel/Gray (CST5403)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Galv (C3RWT418G)
- QUEST MFG M8 Zinc Carriage Bolt For Cable Tray, 3/4" (CT0049-820-03)
- Hammond Cable Trays