Shop All Power Distribution Blocks
Hammond
SPLITTER BLOCKS 225 A
Mfr # CSBL225
Zoro # G210891297
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application These blocks are used in Hammond standard splitter troughs and boxes; The design includes the main and branch lugs which can use either copper or aluminum conductors; All blocks are rated 600 V; 75° C conductor ampacity permitted.
- Construction Cu-Al monopiece connectors are secured to insulators; Each block includes a main lug and branch lugs.
- Additional Description Splitter Blocks 225 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSBL225
- Zoro # G210891297
- UPC # 62398026383
- Country of Origin Canada
- Category Power Distribution Blocks
Details
Item | Accessories |
Application | These blocks are used in Hammond standard splitter troughs and boxes; The design includes the main and branch lugs which can use either copper or aluminum conductors; All blocks are rated 600 V; 75° C conductor ampacity permitted. |
Construction | Cu-Al monopiece connectors are secured to insulators; Each block includes a main lug and branch lugs. |
Additional Description | Splitter Blocks 225 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES LOCKNG PLUG 20A 125/250V (02411-0PB)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED25)
- PRIMELINE TOOLS 1/2 in. Galvanized Cable Clamp (2 Pack) (GD 12254)
- RITTAL Control Cabinet, Steel, 19.7 in H (6320450)
- SQUARE D Pwr Dist Block, 335A, 2P, 6AWG-400 MCM, 600V (9080LBA263106)
- SPIRIT Power Distribution Block (DB1448)
- MERSEN Pwr Dist Block, 380A, 3P, 6P Secondary, 600V (MPDB66463)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 1 load, 150A Cu, 600V (9080LBC162101)
- MERSEN Pwr Dist Block, 310A, 3P, 1P Secondary, 600V (MPDB67003)
- MERSEN Pwr Dist Block, 175A, 3P, 4P Secndry, 600VAC, Depth: 2.81 in (MPDB63133)
- SQUARE D Pwr Dist Block, 760A, 3P, 4AWG-500 MCM, 600V (9080LBA3652021)
- Hammond Power Distribution Blocks