Shop All Terminal Blocks
Hammond
SPLITTER BLOCKS 125 A BOX
Mfr # CSBL125B
Zoro # G110889028
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application These blocks are used in Hammond standard splitter troughs and boxes; The design includes the main and branch lugs which can use either copper or aluminum conductors; All blocks are rated 600 V; 75° C conductor ampacity permitted.
- Construction Cu-Al monopiece connectors are secured to insulators; Each block includes a main lug and branch lugs.
- Additional Description Splitter Blocks 125 A Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSBL125B
- Zoro # G110889028
- UPC # 62398026382
- Country of Origin Canada
- Category Terminal Blocks
Details
Item | Accessories |
Application | These blocks are used in Hammond standard splitter troughs and boxes; The design includes the main and branch lugs which can use either copper or aluminum conductors; All blocks are rated 600 V; 75° C conductor ampacity permitted. |
Construction | Cu-Al monopiece connectors are secured to insulators; Each block includes a main lug and branch lugs. |
Additional Description | Splitter Blocks 125 A Box |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (199AX-4)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 38 A, Reversing: No (LC1D38BD)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS1.5X3LG6NM)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 5" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT05)
- DISCO Ylw Nyln Crimp Terminal 1/4" Stud/Ring Typ 12-10G Wire PK10 (12144PK)
- SQUARE D SCREW TERMINAL (NSYTRV44PE)
- DISCO Ylw Nyln Crimp Terminal 1/2"Stud/Ring Typ 12-10G Wire PK10 (12147PK)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Fused Blk (NSYTRV42SF6)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL420)
- DISCO Ylw Nyln CrimpTerminal 1/4"Stud/Open Spd 12-10G Wire PK10 (12159PK)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- Hammond Terminal Blocks