Shop All Server Enclosures & Racks
Hammond
SOLID FLUSH DOOR
Mfr # RSDF19063BK1
Zoro # G310924437
product price: $264.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$264.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RSDF19063BK1
- Zoro # G310924437
- UPC # 62398050174
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Voice and Data Patch Cord, Black, 1 ft L (41009)
- BARKAN MOUNTS Barkan 7 - 12 inch Universal Multi - Position Tablet Mount 2 lbs White Firm Tablet Clamp (T56)
- ILC Replacement For DANTONA, HSB250XT (HS-B250XT)
- DANTONA Battery 2.4 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-179)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- Hammond Server Enclosures & Racks