Shop All Enclosure Covers & Accessories
Hammond
Solid Door Kit, Deep Hinged, 34.2 X 20.2, Steel/Gray
Mfr # 1481SDH3624
Zoro # G310893658
product price: $761.19
/ea
Free Shipping & Returns
$761.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- UL File E65324
- Size 34.2 in x 20.2 in x 2.75 in (H x W x D)
- Additional Description Solid Door Kit, Deep Hinged - 34.2 X 20.2 - Steel/Gray
- Features Extra deep kits are designed to provide protection and easy access to components and equipment installed inside an enclosure; Frame is 14 gauge mild steel or 316L stainless steel; Maintain environmental protection level of enclosure. Painted mild steel maintain Type 4 and 12. Stainless Steel maintain Type 4, 4X and 12; Quarter turn latch for easy access; 2.5 inches of extra usable depth; Oil resistant neoprene gasket ensures a watertight seal; Hinges can be oriented in any direction; Conveniently sized to allow mounting on any enclosure with a suitable mounting surface; Mounting hardware and template are included; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481SDH3624
- Zoro # G310893658
- UPC # 62398014245
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 34.2 in x 20.2 in x 2.75 in (H x W x D) |
Details
Item | Hinged Door Kit |
Material | Steel |
UL File | E65324 |
Additional Description | Solid Door Kit, Deep Hinged - 34.2 X 20.2 - Steel/Gray |
Features | Extra deep kits are designed to provide protection and easy access to components and equipment installed inside an enclosure; Frame is 14 gauge mild steel or 316L stainless steel; Maintain environmental protection level of enclosure. Painted mild steel maintain Type 4 and 12. Stainless Steel maintain Type 4, 4X and 12; Quarter turn latch for easy access; 2.5 inches of extra usable depth; Oil resistant neoprene gasket ensures a watertight seal; Hinges can be oriented in any direction; Conveniently sized to allow mounting on any enclosure with a suitable mounting surface; Mounting hardware and template are included; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (XTCE012B10B)
- EUCHNER 2NC/2NO Limit Switch IP 67 (NZ1HS-3131-M)
- ELESA Position indicators, GA11-0024-D (GA11 - GA12)
- BECKETT Switch-Safety 125-250 VAC Drill Clamp (UR rated) (1502UR)
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- Hammond Enclosure Covers & Accessories