Shop All Enclosure Covers & Accessories
Hammond
Solid Door Kit, Deep Hinged, 28.2 X 20.2, 316SS
Mfr # 1481SSDH3024
Zoro # G310893627
product price: $2,427.99
/ea
Free Shipping & Returns
$2,427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size 28.2 in x 20.2 in x 2.75 in (H x W x D)
- Features Extra deep kits are designed to provide protection and easy access to components and equipment installed inside an enclosure; Frame is 14 gauge mild steel or 316L stainless steel; Maintain environmental protection level of enclosure. Painted mild steel maintain Type 4 and 12. Stainless Steel maintain Type 4, 4X and 12; Quarter turn latch for easy access; 2.5 inches of extra usable depth; Oil resistant neoprene gasket ensures a watertight seal; Hinges can be oriented in any direction; Conveniently sized to allow mounting on any enclosure with a suitable mounting surface; Mounting hardware and template are included; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel.
- UL File E65324
- Additional Description Solid Door Kit, Deep Hinged - 28.2 X 20.2 - 316SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481SSDH3024
- Zoro # G310893627
- UPC # 62398014255
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 28.2 in x 20.2 in x 2.75 in (H x W x D) |
Details
Item | Hinged Door Kit |
Material | Stainless Steel |
Features | Extra deep kits are designed to provide protection and easy access to components and equipment installed inside an enclosure; Frame is 14 gauge mild steel or 316L stainless steel; Maintain environmental protection level of enclosure. Painted mild steel maintain Type 4 and 12. Stainless Steel maintain Type 4, 4X and 12; Quarter turn latch for easy access; 2.5 inches of extra usable depth; Oil resistant neoprene gasket ensures a watertight seal; Hinges can be oriented in any direction; Conveniently sized to allow mounting on any enclosure with a suitable mounting surface; Mounting hardware and template are included; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel. |
UL File | E65324 |
Additional Description | Solid Door Kit, Deep Hinged - 28.2 X 20.2 - 316SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mounting Panel, fits 1500x900mm, Aluminu (EP15090AL)
- PYLE Power Supply Strip (PDBC70)
- GARDNER BENDER Vinyl-Insulated Spade Terminal, 12-10, PK5 (75-116)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ26R)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- MULBERRY Grommet, 7/8 in, Rubber (40454)
- Hammond Enclosure Covers & Accessories