Shop All Enclosure Covers & Accessories
Hammond
Solid Door Kit, Deep Hinged, 18.2 X 20.2, Steel/Gray
Mfr # 1481SDH2024
Zoro # G110893568
product price: $547.89
/ea
Free Shipping & Returns
$547.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 18.2 in x 20.2 in x 2.75 in (H x W x D)
- Additional Description Solid Door Kit, Deep Hinged - 18.2 X 20.2 - Steel/Gray
- Features Extra deep kits are designed to provide protection and easy access to components and equipment installed inside an enclosure; Frame is 14 gauge mild steel or 316L stainless steel; Maintain environmental protection level of enclosure. Painted mild steel maintain Type 4 and 12. Stainless Steel maintain Type 4, 4X and 12; Quarter turn latch for easy access; 2.5 inches of extra usable depth; Oil resistant neoprene gasket ensures a watertight seal; Hinges can be oriented in any direction; Conveniently sized to allow mounting on any enclosure with a suitable mounting surface; Mounting hardware and template are included; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel.
- UL File E65324
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481SDH2024
- Zoro # G110893568
- UPC # 62398014248
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 18.2 in x 20.2 in x 2.75 in (H x W x D) |
Details
Item | Hinged Door Kit |
Material | Steel |
Additional Description | Solid Door Kit, Deep Hinged - 18.2 X 20.2 - Steel/Gray |
Features | Extra deep kits are designed to provide protection and easy access to components and equipment installed inside an enclosure; Frame is 14 gauge mild steel or 316L stainless steel; Maintain environmental protection level of enclosure. Painted mild steel maintain Type 4 and 12. Stainless Steel maintain Type 4, 4X and 12; Quarter turn latch for easy access; 2.5 inches of extra usable depth; Oil resistant neoprene gasket ensures a watertight seal; Hinges can be oriented in any direction; Conveniently sized to allow mounting on any enclosure with a suitable mounting surface; Mounting hardware and template are included; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel. |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- ZORO SELECT Wall Switch, 15A, White, Toggle, 120/277VAC (CSB115BW)
- SCHNEIDER ELECTRIC Push Button Operator, 22 mm, Green (ZB4BA36)
- HUBBELL 30A Watertight Twist-Lock Receptacle 2P 3W 250VAC (HBL2620SW)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- SEM PRODUCTS HAZ ROCK-IT XC BLACK KIT (SE46650)
- Hammond Enclosure Covers & Accessories