Shop All Enclosure Covers & Accessories
Hammond
Solid Door Kit, Deep Hinged, 14.2 X 8.2, Steel/Gray
Mfr # 1481SDH1612
Zoro # G110893285
product price: $398.09
/ea
Free Shipping & Returns
$398.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Extra deep kits are designed to provide protection and easy access to components and equipment installed inside an enclosure; Frame is 14 gauge mild steel or 316L stainless steel; Maintain environmental protection level of enclosure. Painted mild steel maintain Type 4 and 12. Stainless Steel maintain Type 4, 4X and 12; Quarter turn latch for easy access; 2.5 inches of extra usable depth; Oil resistant neoprene gasket ensures a watertight seal; Hinges can be oriented in any direction; Conveniently sized to allow mounting on any enclosure with a suitable mounting surface; Mounting hardware and template are included; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel.
- Additional Description Solid Door Kit, Deep Hinged - 14.2 X 8.2 - Steel/Gray
- UL File E65324
- Size 14.2 in x 8.2 in x 2.75 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481SDH1612
- Zoro # G110893285
- UPC # 62398014239
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 14.2 in x 8.2 in x 2.75 in (H x W x D) |
Details
Item | Hinged Door Kit |
Material | Steel |
Features | Extra deep kits are designed to provide protection and easy access to components and equipment installed inside an enclosure; Frame is 14 gauge mild steel or 316L stainless steel; Maintain environmental protection level of enclosure. Painted mild steel maintain Type 4 and 12. Stainless Steel maintain Type 4, 4X and 12; Quarter turn latch for easy access; 2.5 inches of extra usable depth; Oil resistant neoprene gasket ensures a watertight seal; Hinges can be oriented in any direction; Conveniently sized to allow mounting on any enclosure with a suitable mounting surface; Mounting hardware and template are included; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel. |
Additional Description | Solid Door Kit, Deep Hinged - 14.2 X 8.2 - Steel/Gray |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LIGHTING CONTROLS EB CLR CHGE KIT (IPDKT-E)
- ZORO SELECT Strut Chan, 4ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 48.00)
- LEGRAND GFCI/Decora/Styleline Cover, Ivory (5507R)
- RACO Liquidtight Connector, 3/4", Insul Zinc (3513DC)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- HAMMOND 3R/4 Splitter Trough 225A 4 Wire, Steel/Gray (CN4ST6204)
- Hammond Enclosure Covers & Accessories