Shop All Enclosure Covers & Accessories
Hammond
Solid Door Kit, Deep Hinged, 14.2 X 20.2, 316SS
Mfr # 1481SSDH1624
Zoro # G610893501
product price: $1,900.99
/ea
Free Shipping & Returns
$1,900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- UL File E65324
- Size 14.2 in x 20.2 in x 2.75 in (H x W x D)
- Additional Description Solid Door Kit, Deep Hinged - 14.2 X 20.2 - 316SS
- Features Extra deep kits are designed to provide protection and easy access to components and equipment installed inside an enclosure; Frame is 14 gauge mild steel or 316L stainless steel; Maintain environmental protection level of enclosure. Painted mild steel maintain Type 4 and 12. Stainless Steel maintain Type 4, 4X and 12; Quarter turn latch for easy access; 2.5 inches of extra usable depth; Oil resistant neoprene gasket ensures a watertight seal; Hinges can be oriented in any direction; Conveniently sized to allow mounting on any enclosure with a suitable mounting surface; Mounting hardware and template are included; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481SSDH1624
- Zoro # G610893501
- UPC # 62398014258
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 14.2 in x 20.2 in x 2.75 in (H x W x D) |
Details
Item | Hinged Door Kit |
Material | Stainless Steel |
UL File | E65324 |
Additional Description | Solid Door Kit, Deep Hinged - 14.2 X 20.2 - 316SS |
Features | Extra deep kits are designed to provide protection and easy access to components and equipment installed inside an enclosure; Frame is 14 gauge mild steel or 316L stainless steel; Maintain environmental protection level of enclosure. Painted mild steel maintain Type 4 and 12. Stainless Steel maintain Type 4, 4X and 12; Quarter turn latch for easy access; 2.5 inches of extra usable depth; Oil resistant neoprene gasket ensures a watertight seal; Hinges can be oriented in any direction; Conveniently sized to allow mounting on any enclosure with a suitable mounting surface; Mounting hardware and template are included; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Brown (P4)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.43-0.56" (BDS43U)
- STA-KON 22-16 AWG Nylon Ring Terminal 1/4" Stud PK100 (RA18-14)
- BURNDY Ground Rod Clamp, 10AWG, 2In, PK5 (GRC12)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Light Gray (HP22LG)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- HAMMOND Ventilator, small Package of 1 (SDV180-1)
- Hammond Enclosure Covers & Accessories