Shop All Enclosure Covers & Accessories
Hammond
Solid Door Kit, Deep Hinged, 12.2 X 14.5, Steel/Gray
Mfr # 1481SDH1418
Zoro # G610893211
product price: $378.19
/ea
Free Shipping & Returns
$378.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- UL File E65324
- Features Extra deep kits are designed to provide protection and easy access to components and equipment installed inside an enclosure; Frame is 14 gauge mild steel or 316L stainless steel; Maintain environmental protection level of enclosure. Painted mild steel maintain Type 4 and 12. Stainless Steel maintain Type 4, 4X and 12; Quarter turn latch for easy access; 2.5 inches of extra usable depth; Oil resistant neoprene gasket ensures a watertight seal; Hinges can be oriented in any direction; Conveniently sized to allow mounting on any enclosure with a suitable mounting surface; Mounting hardware and template are included; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel.
- Size 12.2 in x 14.5 in x 2.75 in (H x W x D)
- Additional Description Solid Door Kit, Deep Hinged - 12.2 X 14.5 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481SDH1418
- Zoro # G610893211
- UPC # 62398014238
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 12.2 in x 14.5 in x 2.75 in (H x W x D) |
Details
Item | Hinged Door Kit |
Material | Steel |
UL File | E65324 |
Features | Extra deep kits are designed to provide protection and easy access to components and equipment installed inside an enclosure; Frame is 14 gauge mild steel or 316L stainless steel; Maintain environmental protection level of enclosure. Painted mild steel maintain Type 4 and 12. Stainless Steel maintain Type 4, 4X and 12; Quarter turn latch for easy access; 2.5 inches of extra usable depth; Oil resistant neoprene gasket ensures a watertight seal; Hinges can be oriented in any direction; Conveniently sized to allow mounting on any enclosure with a suitable mounting surface; Mounting hardware and template are included; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel. |
Additional Description | Solid Door Kit, Deep Hinged - 12.2 X 14.5 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Br (SGF20B)
- IDEAL Toggle Switch, SPDT, 10A @ 250V, Screw (774094)
- DAYTON Open Power Relay, 4 Pin, 24VDC, SPST-NO (5YZ78)
- RACO Sealing Locknut, 1-1/2", Steel (1206)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- Hammond Enclosure Covers & Accessories