Shop All Enclosure Covers & Accessories
Hammond
Solid Door Kit, Deep Hinged, 12.2 X 14.5, 316SS
Mfr # 1481SSDH1418
Zoro # G110893599
Free Shipping & Returns
$898.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Extra deep kits are designed to provide protection and easy access to components and equipment installed inside an enclosure; Frame is 14 gauge mild steel or 316L stainless steel; Maintain environmental protection level of enclosure. Painted mild steel maintain Type 4 and 12. Stainless Steel maintain Type 4, 4X and 12; Quarter turn latch for easy access; 2.5 inches of extra usable depth; Oil resistant neoprene gasket ensures a watertight seal; Hinges can be oriented in any direction; Conveniently sized to allow mounting on any enclosure with a suitable mounting surface; Mounting hardware and template are included; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel.
- Size 12.2 in x 14.5 in x 2.75 in (H x W x D)
- Additional Description Solid Door Kit, Deep Hinged - 12.2 X 14.5 - 316SS
- UL File E65324
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1481SSDH1418
- Zoro # G110893599
- UPC # 62398014249
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 12.2 in x 14.5 in x 2.75 in (H x W x D) |
Details
Item | Hinged Door Kit |
Material | Stainless Steel |
Features | Extra deep kits are designed to provide protection and easy access to components and equipment installed inside an enclosure; Frame is 14 gauge mild steel or 316L stainless steel; Maintain environmental protection level of enclosure. Painted mild steel maintain Type 4 and 12. Stainless Steel maintain Type 4, 4X and 12; Quarter turn latch for easy access; 2.5 inches of extra usable depth; Oil resistant neoprene gasket ensures a watertight seal; Hinges can be oriented in any direction; Conveniently sized to allow mounting on any enclosure with a suitable mounting surface; Mounting hardware and template are included; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel. |
Additional Description | Solid Door Kit, Deep Hinged - 12.2 X 14.5 - 316SS |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001SKT35LGG31)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 5A, 300V AC, 10kA at 300V AC (GMQ-5)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASE6X4X4NK)
- STA-KON Vinyl Wire Terminal Kit 130 Piece (STA-ORG)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- HAMMOND Eclipse Inner Panel, Fits Encl. 48 x 48, Steel/Wht (EP4848)
- HAMMOND Locking L handle (EHLL)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- Hammond Enclosure Covers & Accessories