Shop All Server Enclosures & Racks
Hammond
SLIDING KEYBOARD DRAWER 24 in.
Mfr # RAKS24BK1
Zoro # G410926324
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RAKS24BK1
- Zoro # G410926324
- UPC # 62398056753
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Item | Accessories |
Color | Black |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL RG6 F-Compression Connectors, Pack/50 (92-650)
- MOTORMITE 4 In 1 Mobile Device Charger (84110)
- AIPHONE Door Station, LE Series (LE-SS-1G)
- LIFTMASTER Counterweight, Use With 5MKL6 (MA117)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- Hammond Server Enclosures & Racks