Shop All Enclosure Covers & Accessories
Hammond
SILICONE GASKET 10 ft.
Mfr # 1481DJSIL10
Zoro # G410893404
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA 4, 4X Enclosures - Extreme Temperature Self-adhesive, silicone foam gasket for NEMA 4, 4X enclosures; Temperature range -67° to +392°F (-55° to +200°C); Designed for use on the following Hammond Series: EJ, HJ, 1414, Eclipse, 1418 and HW; Original gasket must be properly removed and replaced with the silicone strip gasket according to instructions provided; Supplied in 10 foot rolls, 0.25" x 0.75".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481DJSIL10
- Zoro # G410893404
- UPC # 62398035455
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
NEMA 4, 4X Enclosures - Extreme Temperature | Self-adhesive, silicone foam gasket for NEMA 4, 4X enclosures; Temperature range -67° to +392°F (-55° to +200°C); Designed for use on the following Hammond Series: EJ, HJ, 1414, Eclipse, 1418 and HW; Original gasket must be properly removed and replaced with the silicone strip gasket according to instructions provided; Supplied in 10 foot rolls, 0.25" x 0.75". |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, Receptacle Box, Aluminum (HBL26401)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 150A, 600V AC, Non-Indicating (DFJ-150)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO2401021)
- ABB MS132-12, 3P MMP 8.0-12A RANGE (MS132-12)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- HAMMOND Panel 6.9 x 6.9, Fits Encl. 8 x 8, Steel/Wht (14R0707)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- Hammond Enclosure Covers & Accessories