Shop All Enclosure Covers & Accessories
Hammond
Side Mount Panel, 9 in., Fits Encl. 72 in. H, Steel/Wht
Mfr # 72FD9
Zoro # G310887923
product price: $227.29
/ea
Free Shipping & Returns
$227.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Formed from 10 gauge or 12 gauge steel; All double door width panels are 10 gauge steel; Width panels are available in full or half height; Depth panels are available in full height only; Depth and width panels are provided with all mounting hardware and center support where required; Half panel can be mounted in the top or bottom half of the enclosure; Finished in white.
- Material Steel
- Color White
- Additional Description Side Mount Panel - 9" - Fits Encl. 72" H - Steel/Wht
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 72FD9
- Zoro # G310887923
- UPC # 62398038760
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Features | Formed from 10 gauge or 12 gauge steel; All double door width panels are 10 gauge steel; Width panels are available in full or half height; Depth panels are available in full height only; Depth and width panels are provided with all mounting hardware and center support where required; Half panel can be mounted in the top or bottom half of the enclosure; Finished in white. |
Material | Steel |
Color | White |
Additional Description | Side Mount Panel - 9" - Fits Encl. 72" H - Steel/Wht |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANKIN INDUSTRIES Ranomang 3 Hardfacing & Buildup Wire 1/16in. x 25 pound spool (WMANG3-116B-25)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 125VAC L5-30R BK (HBL2610)
- LEVITON Grounding Connector 20A (620CA-000)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506GNK)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (797SS-35H)
- Hammond Enclosure Covers & Accessories