Shop All Enclosure Covers & Accessories
Hammond
Side Mount Panel, 20 in., Fits Encl. 72 in. H, Steel/Wht
Mfr # 72FD20
Zoro # G310887954
product price: $301.35
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$301.35
Free 30-Day Returns
Key Features
- Material Steel
- Features Formed from 10 gauge or 12 gauge steel; All double door width panels are 10 gauge steel; Width panels are available in full or half height; Depth panels are available in full height only; Depth and width panels are provided with all mounting hardware and center support where required; Half panel can be mounted in the top or bottom half of the enclosure; Finished in white.
- Color White
- Additional Description Side Mount Panel - 20" - Fits Encl. 72" H - Steel/Wht
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 72FD20
- Zoro # G310887954
- UPC # 62398038780
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Material | Steel |
Features | Formed from 10 gauge or 12 gauge steel; All double door width panels are 10 gauge steel; Width panels are available in full or half height; Depth panels are available in full height only; Depth and width panels are provided with all mounting hardware and center support where required; Half panel can be mounted in the top or bottom half of the enclosure; Finished in white. |
Color | White |
Additional Description | Side Mount Panel - 20" - Fits Encl. 72" H - Steel/Wht |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 18 cu in, FST Box, 1 Gang, Malleable Iron, Rectangular (FST-1M)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-150-50-BK)
- HUBBELL 15A Twist-Lock Plug 2P 3W 250VAC L6-15P BK/WT (HBL4570C)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Gray (HP22)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- SWIVEL 24 in. Low Profile Downspout Extender - Black (SW945850)
- Hammond Enclosure Covers & Accessories