Shop All Enclosure Covers & Accessories
Hammond
Shelf, 16 in.w x 15 in.d, RAL7035
Mfr # DMS1615
Zoro # G510893663
product price: $151.89
/ea
Free Shipping & Returns
$151.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Additional Description Shelf - 16"w x 15"d - RAL7035
- Features Mounts to internal door channel using 1 or 2 Door Support Rails (sold separately) or directly to a door/side panel using supplied hardware; Can be easily positioned at various heights; Opens to 90° or 75° angle and quickly folds down for compact storage; 16" wide x 15" deep; Finished in RAL 7035 light gray.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DMS1615
- Zoro # G510893663
- UPC # 62398005354
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Additional Description | Shelf - 16"w x 15"d - RAL7035 |
Features | Mounts to internal door channel using 1 or 2 Door Support Rails (sold separately) or directly to a door/side panel using supplied hardware; Can be easily positioned at various heights; Opens to 90° or 75° angle and quickly folds down for compact storage; 16" wide x 15" deep; Finished in RAL 7035 light gray. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 14.5" L Miniature Cable Tie BK PK 1000 (TY244MX)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Black (5378)
- KABLE KONTROL Kable Kontrol® Heavy Duty Zip Tie Tension and Cutting Tool - Red Metal Body (CTG03-Red)
- BURNDY Mechanicl Conn, Splice, 350 kcmil to 6 AWG (AMS350)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- Hammond Enclosure Covers & Accessories