Shop All Enclosure Covers & Accessories
Hammond
Replacement Filters 2 for 5x5, Aluminum
Mfr # LFK55
Zoro # G610893440
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides ventilation in enclosures for either indoor or outdoor locations; Gasketed sealing kit provides protection to NEMA 3R; Aluminum filter mesh provides ingress protection for both solid debris and outdoor rain conditions; Field installation kit includes all hardware; Louver plates are offered in both 14 gauge steel with ANSI61 Gray power coat finish or 304 Stainless Steel; Kits are sold in QTY 1. Replacement filter kits are sold in QTY 2; (Note: On Dec 1, 2019 a change was made to some of the previous louver patterns on this series - see table below for new specifications and/or the part drawing files for details. Air flow will be improved from previous designs. No change to plate size, filter size or mounting dimensions.)
- UL File E65324
- Additional Description Replacement Filters (2) for 5x5 - Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # LFK55
- Zoro # G610893440
- UPC # 62398098103
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Features | Provides ventilation in enclosures for either indoor or outdoor locations; Gasketed sealing kit provides protection to NEMA 3R; Aluminum filter mesh provides ingress protection for both solid debris and outdoor rain conditions; Field installation kit includes all hardware; Louver plates are offered in both 14 gauge steel with ANSI61 Gray power coat finish or 304 Stainless Steel; Kits are sold in QTY 1. Replacement filter kits are sold in QTY 2; (Note: On Dec 1, 2019 a change was made to some of the previous louver patterns on this series - see table below for new specifications and/or the part drawing files for details. Air flow will be improved from previous designs. No change to plate size, filter size or mounting dimensions.) |
UL File | E65324 |
Additional Description | Replacement Filters (2) for 5x5 - Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 48x36, Aluminum (A48P36AL)
- WESTWARD Inverter Cable, 800 W Inverter (1YAY7)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-125-25)
- MONOPRICE Datacom Jack, Cat6, Coupler, White (7303)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Gray (HP22)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- Hammond Enclosure Covers & Accessories