Shop All Enclosure Covers & Accessories
Hammond
Replacement Filter XPFA254, Pack of 5
Mfr # PFF6000
Zoro # G810893301
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Additional Description 5 FILTERS - XPFA254
- Features Create your own filter fans or exhaust grills; Mounts easily with 4 screws using template and hardware provided; Designed to meet IP5X dust resistance; Complete with flame retardant ABS plastic grill and flame retardant synthetic filter; Integral EVA foam gasket on the reverse side of grill seals against the mounting surface; Hole cutout is NOT critical as the rear of the filter grill seals to the surface (see rear photo below); Can be used with standard 3.15" or 4.7" square fans or alone as an exhaust grill; Moulded in a choice of four colors to match our racks & accessories. "BK" (Black); "CG" (Gray/Beige - RAL7032); "GY" (ANSI 61 Gray); "LG" (Light Gray - RAL7035)
- Size 10 in x 10 in x 1 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PFF6000
- Zoro # G810893301
- UPC # 62398002714
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Size | 10 in x 10 in x 1 in (H x W x D) |
Details
Item | Enclosure Accessory |
Additional Description | 5 FILTERS - XPFA254 |
Features | Create your own filter fans or exhaust grills; Mounts easily with 4 screws using template and hardware provided; Designed to meet IP5X dust resistance; Complete with flame retardant ABS plastic grill and flame retardant synthetic filter; Integral EVA foam gasket on the reverse side of grill seals against the mounting surface; Hole cutout is NOT critical as the rear of the filter grill seals to the surface (see rear photo below); Can be used with standard 3.15" or 4.7" square fans or alone as an exhaust grill; Moulded in a choice of four colors to match our racks & accessories. "BK" (Black); "CG" (Gray/Beige - RAL7032); "GY" (ANSI 61 Gray); "LG" (Light Gray - RAL7035) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 7.9" L Miniature Cable Tie BK PK 1000 (36J136)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 20A, 600V AC, Indicating (LPS-RK-20SPI)
- CROUSE HINDS BACK BOX RECEPTACLE HOUSING 1-1/4IN CONDUIT OUTLET BODIES AND BOX (ARE46)
- FIBERGLASSBOX Electrical Box, 16 cu in, Wall Box, 1 Gang, Fiberglass (9361-ESK)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- Hammond Enclosure Covers & Accessories