Shop All Enclosure Covers & Accessories
Hammond
Replacement Filter XPFA150, Pack of 5
Mfr # PFF4000
Zoro # G310893214
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5.9 in x 5.9 in x 0.75 in (H x W x D)
- Additional Description 5 FILTERS - XPFA150
- Features Create your own filter fans or exhaust grills; Mounts easily with 4 screws using template and hardware provided; Designed to meet IP5X dust resistance; Complete with flame retardant ABS plastic grill and flame retardant synthetic filter; Integral EVA foam gasket on the reverse side of grill seals against the mounting surface; Hole cutout is NOT critical as the rear of the filter grill seals to the surface (see rear photo below); Can be used with standard 3.15" or 4.7" square fans or alone as an exhaust grill; Moulded in a choice of four colors to match our racks & accessories. "BK" (Black); "CG" (Gray/Beige - RAL7032); "GY" (ANSI 61 Gray); "LG" (Light Gray - RAL7035)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PFF4000
- Zoro # G310893214
- UPC # 62398040246
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 5.9 in x 5.9 in x 0.75 in (H x W x D) |
Details
Item | Enclosure Accessory |
Additional Description | 5 FILTERS - XPFA150 |
Features | Create your own filter fans or exhaust grills; Mounts easily with 4 screws using template and hardware provided; Designed to meet IP5X dust resistance; Complete with flame retardant ABS plastic grill and flame retardant synthetic filter; Integral EVA foam gasket on the reverse side of grill seals against the mounting surface; Hole cutout is NOT critical as the rear of the filter grill seals to the surface (see rear photo below); Can be used with standard 3.15" or 4.7" square fans or alone as an exhaust grill; Moulded in a choice of four colors to match our racks & accessories. "BK" (Black); "CG" (Gray/Beige - RAL7032); "GY" (ANSI 61 Gray); "LG" (Light Gray - RAL7035) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, Knob, 27 to 32A, 3P (3RV20214EA10)
- ELECTRIDUCT Anti-Skid Parking Mat with Adhesive Back- Yellow, PK 6 (SB-ED-PM-YL-6PK)
- ABB Strap, Conduit, 3/8 In, Pk100 (HS 100 SC)
- MERSEN UL Class Fuse, G Class, AG Series, Fast-Acting, 2A, 600V AC, Non-Indicating (AG2)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Gray (HP22)
- VYNCKIER Enclosure Inspection Window (A71-DTCOVERLG)
- Hammond Enclosure Covers & Accessories