Shop All Enclosure Covers & Accessories
Hammond
Replacement Filter 4 in.
Mfr # XFF4
Zoro # G310893740
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UR/CUR/CE approved fan motors; CSA listed on fan only.
- Additional Description Replacement Filter 4"
- Features 115 VAC or 230 VAC, 50/60 Hz; 12" lead wires; Exceptionally quiet operation; Versatile mounting and adaptability; Heavy-gauge steel construction; Attractive stainless steel grills; Shipped with air flow to pressurize. Can be user modified to exhaust; Aluminum filter is coated with adhesive baffle surfaces for dust and dirt collection. Can be recoated after cleaning for optimum performance; Drilling template included; Note: One grill and filter are included with each fan package. Normally, an additional exhaust grill and filter are required for each installation and must be ordered separately.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # XFF4
- Zoro # G310893740
- UPC # 62398019082
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Standards | UR/CUR/CE approved fan motors; CSA listed on fan only. |
Additional Description | Replacement Filter 4" |
Features | 115 VAC or 230 VAC, 50/60 Hz; 12" lead wires; Exceptionally quiet operation; Versatile mounting and adaptability; Heavy-gauge steel construction; Attractive stainless steel grills; Shipped with air flow to pressurize. Can be user modified to exhaust; Aluminum filter is coated with adhesive baffle surfaces for dust and dirt collection. Can be recoated after cleaning for optimum performance; Drilling template included; Note: One grill and filter are included with each fan package. Normally, an additional exhaust grill and filter are required for each installation and must be ordered separately. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 5A, Fast-Acting, 500V AC, Cylindrical (FWH-005A6F)
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 250 (BT2LH-TL0)
- GARDNER BENDER Disconnect Terminal, 16-14 AWG, Fe, PK20 (20-143F)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BW2)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- SQUARE D Enclosure Cover Kit, NQNF, Front (MH50UTK)
- Hammond Enclosure Covers & Accessories