Shop All Cable Trays
Hammond
Reducer, 6 x 6 to 4 x 4, Steel/Gray
Mfr # CWRD64
Zoro # G610892474
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Additional Description Reducer - 6 x 6 to 4 x 4 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CWRD64
- Zoro # G610892474
- UPC # 62398026246
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | Reducer - 6 x 6 to 4 x 4 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 100 ft. (5101-30-00)
- MACROMATIC General Purpose Relay, 240VAC Coil Volts, Square, 0 Pin, (4) SPST-NO (ISDUR4)
- ZORO SELECT Channel Flat Plate, Silver (V355EG)
- GENERAC Maintenance Kit, 7kW PowerPact, 426cc Kit (6806)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X36, Steel/Gray (CGT3644)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Gray (C3RWT418)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Galv (C3RWT660G)
- HAMMOND Splitter Trough, 125A, 48 x 6 x 4, Steel/Gray (CST4103)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X24, Steel/Gray (CGT2466)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X12, Steel/Gray (CGT1266)
- WIEGMANN Wireway, Tee, 6x6 Sq In, 16 Gauge, Steel (T0606)
- Hammond Cable Trays