Shop All Enclosure Covers & Accessories
Hammond
Receptacle 125V 15A
Mfr # SSD03504001
Zoro # G710893319
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 125V/15A max. receptacle; Mounts to 35mm DIN rail (not included); 3.6"H x 2.4"W x 1.9"D; CE, UL/cUL component recognized
- Additional Description Receptacle 125V 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # SSD03504001
- Zoro # G710893319
- UPC # 62398018181
- Country of Origin Germany
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Features | 125V/15A max. receptacle; Mounts to 35mm DIN rail (not included); 3.6"H x 2.4"W x 1.9"D; CE, UL/cUL component recognized |
Additional Description | Receptacle 125V 15A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5ZMT9)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8848SCSS)
- OMRON Solid State Relay, 12 to 24VDC, 15A (G3PE-215B DC12-24)
- PANDUIT 7.4" L Cable Tie BK, 100PK (PLT2S-C0)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- BELL OUTDOOR Weatherproof Lampholder, Nonmetal., White (PLTS100WH)
- Hammond Enclosure Covers & Accessories