Shop All Server Enclosures & Racks
Hammond
RB-DC SOLID TOP Panel FOR 42 in.D
Mfr # RB-DCST42
Zoro # G510924190
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24
- Depth 42
- Length 1
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RB-DCST42
- Zoro # G510924190
- UPC # 62398055783
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 42 |
Length | 1 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
Solid Top Panel for RB-DC Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT UV Counterfeit Detector Scanner 2 Bulbs (UVF2X8)
- SPECO TECHNOLOGIES Speaker, Transformer And Volume Control (SPG86TC)
- DURACELL Coppertop 9-Volt Alkaline Batteries 2 pk Carded (MN1604B2Z)
- VERBATIM Silent Wireless Mouse and Keyboard, 2.4 GHz/32.8 ft Wireless, Blac (99779)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- HAMMOND 3U 21W 13D FIXED RACK CASE (RCBS1900513BK1)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- KENDALL HOWARD Kendall Howard„¢ 2U 12" Vented Economy Rack Shelf (3000-1-102-02)
- Hammond Server Enclosures & Racks