Shop All Server Enclosures & Racks
Hammond
RB-2PW EXTENSION BRACKET
Mfr # RB-2PW-EXT
Zoro # G610924472
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RB-2PW-EXT
- Zoro # G610924472
- UPC # 62398000299
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
RB-2PW extension brackets that add up to 7 in. of usable depth 18-25 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Touchscreen Stylus, Tip Size 1mm, PK12 (1951349)
- PYLE 19.5'' Indoor / Outdoor 100 Watt Pa Horn Speaker W/ 70V Transformer (PHSP20)
- MONOPRICE Amber In-Wall Speakers 6.5" 2-way Carbon Fiber w/Ribbon Tweeter (pair) (24432)
- ILC Replacement for MK Battery Es20-12c FT (ES20-12C FT MK BATTERY)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- Hammond Server Enclosures & Racks