Shop All Server Enclosures & Racks
Hammond
QTY 1 4.7IN FAN GUARD CORD KIT
Mfr # DNFK1AC120
Zoro # G910926138
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 120 VAC
- Color Black
- Includes Finger Guard (2), Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DNFK1AC120
- Zoro # G910926138
- UPC # 62398001832
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Details
Input Voltage | 120 VAC |
Color | Black |
Includes | Finger Guard (2), Cord |
Item | Accessories |
Description
Single 1 Fan kit with 2 grills and cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKAN MOUNTS Barkan 13 - 83 inch Full Motion - 4 Movement Long Flat / Curved TV Wall Mount 110 lbs Black (3400L)
- SCHUMACHER Antenna, 3-3/8 in. H, 3/8 in. W (DSR590-Stubby)
- MIGHTY MAX BATTERY 12V 22Ah UPS Battery Replaces 21Ah Leoch DJW12-20, DJW 12-20 (ML22-12141)
- BATTERY CLERK AJC® Silent Knight PS12120 12V 12Ah Alarm Battery (SILENT KNIGHT-PS12120)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- Hammond Server Enclosures & Racks