Shop All Push Button Enclosures
Hammond
Pushbutton Enclosure, Extra Deep, 4 PB x 22.5mm, 304SS
Mfr # 1437MSSD
Zoro # G110889271
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 10
- Width 4
- Depth 4.75
- Standards UL 508A Type 4 and 4X; CSA Enclosure 4 and 4X; Complies with NEMA Type 4 and 4X IEC 60529, IP66; NEMA Type 4 and 4X; IEC 60529, IP66; Appropriate components are required to maintain these standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1437MSSD
- Zoro # G110889271
- UPC # 62398043385
- Country of Origin Canada
- Category Push Button Enclosures
Dimensions
Height | 10 |
Width | 4 |
Depth | 4.75 |
Size | 10 in x 4 in x 4.75 in (H x W x D) |
Details
Item | Enclosure |
Material | Stainless Steel |
Standards | UL 508A Type 4 and 4X; CSA Enclosure 4 and 4X; Complies with NEMA Type 4 and 4X IEC 60529, IP66; NEMA Type 4 and 4X; IEC 60529, IP66; Appropriate components are required to maintain these standards. |
Finish | Natural stainless steel with a smooth brushed finish. |
Construction | Formed from 14 gauge steel except A which is 16 gauge; Smooth continuously welded seams; Welded brackets provide for enclosure mounting; Captive cover screws fasten into threaded, sealed wells; Larger enclosures provide internally hinged removable covers, designed to hold the cover open during wiring (see drawings); Oil resistant gasket and adhesive; A bonding stud is provided on the door and a grounding stud is provided on the enclosure. |
Application | Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights; Provides protection from dirt, dust, oil and water. |
Additional Description | Pushbutton Encl - Extra Deep - 4 PB x 22.5mm - 304SS |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 1 AWG, 10 ft., Red, Rubber (19YE30)
- CCI Cord Ext With/Lt 12/3X50Ft Yel (2884)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Gray (SHC1008CR)
- HAMMOND 4 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB4)
- HAMMOND Pushbutton Enclosure, 9 PB x 30.5mm, 304 SS (1435SSK)
- HAMMOND Pushbutton Enclosure, 1 PB x 30.5mm, Steel/Gray (1435A)
- HAMMOND 6 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB6)
- HAMMOND Pushbutton Enclosure, 1 PB x 22.5mm, 304 SS (1435MSSA)
- HAMMOND 1 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB1)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2)
- Hammond Push Button Enclosures