Shop All Push Button Enclosures
Hammond
Pushbutton Enclosure, Extra Deep, 3 PB x 22.5mm, 316SS
Mfr # 1437MS16C
Zoro # G010888671
product price: $379.49
/ea
Free Shipping & Returns
$379.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 8
- Finish Natural stainless steel with a smooth brushed finish.
- Width 4
- Depth 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1437MS16C
- Zoro # G010888671
- UPC # 62398043388
- Country of Origin Canada
- Category Push Button Enclosures
Dimensions
Height | 8 |
Width | 4 |
Depth | 4.75 |
Size | 8 in x 4 in x 4.75 in (H x W x D) |
Details
Item | Enclosure |
Material | Stainless Steel |
Finish | Natural stainless steel with a smooth brushed finish. |
Standards | UL 508A Type 4 and 4X; CSA Enclosure 4 and 4X; Complies with NEMA Type 4 and 4X IEC 60529, IP66; NEMA Type 4 and 4X; IEC 60529, IP66; Appropriate components are required to maintain these standards. |
Construction | Formed from 14 gauge steel except A which is 16 gauge; Smooth continuously welded seams; Welded brackets provide for enclosure mounting; Captive cover screws fasten into threaded, sealed wells; Larger enclosures provide internally hinged removable covers, designed to hold the cover open during wiring (see drawings); Oil resistant gasket and adhesive; A bonding stud is provided on the door and a grounding stud is provided on the enclosure. |
Additional Description | Pushbutton Encl - Extra Deep - 3 PB x 22.5mm - 316SS |
Application | Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights; Provides protection from dirt, dust, oil and water. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD USB Plugmold, 5 ft., SS, 3 Outlets (S20GB509TRUSBA)
- 3M Resin Comp Splice Kit, 1 to 2/0 AWG, 194F (85-12)
- BROAN Speed Control, 120V AC, SPST, 15 A (P3RW)
- POWER FIRST Surge Protector Plug Adapter, 5 Outlets (52NY49)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2D)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2)
- HAMMOND Pushbutton Enclosure, 9 PB x 30.5mm, 304 SS (1435SSK)
- HAMMOND Pushbutton Enclosure, 1 PB x 30.5mm, Steel/Gray (1435A)
- HAMMOND Pushbutton Enclosure, Extra Deep, 1 PB x 22.5mm, 304SS (1437MSSA)
- HAMMOND 6 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB6)
- HOFFMAN Pushbutton Enclosure, 22mm, 9 Hole, Plastic (VM775-PBM9)
- Hammond Push Button Enclosures