Shop All Push Button Enclosures
Hammond
Pushbutton Enclosure, Extra Deep, 20 PB x 30.5mm, Steel/Gray
Mfr # 1437V
Zoro # G010888947
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 14
- Width 10.75
- Depth 4.75
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1437V
- Zoro # G010888947
- UPC # 62398041210
- Country of Origin Canada
- Category Push Button Enclosures
Dimensions
Height | 14 |
Width | 10.75 |
Depth | 4.75 |
Size | 14 in x 10.75 in x 4.75 in (H x W x D) |
Details
Item | Enclosure |
Material | Steel |
Color | Gray |
Standards | UL 508A Type 12 and 13; CSA Enclosure 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Additional Description | Pushbutton Encl - Extra Deep - 20 PB x 30.5mm - Steel/Gray |
Finish | Cover and enclosure are phosphatÂized and finished in ANSI 61 gray powder coating. |
Construction | Formed from 14 gauge steel except A which is 16 gauge; Smooth continuously welded seams; Welded brackets provide for enclosure mounting; Captive cover screws fasten into threaded, sealed wells; Larger enclosures provide internally hinged removable covers, designed to hold the cover open during wiring (see drawings); Oil resistant gasket and adhesive; A bonding stud is provided on the door and a grounding stud is provided on the enclosure. |
Application | Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights; Provides protection from dirt, dust, oil and water. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, green light block, with body/fixing collar, integral LED, 230...240V AC (ZB6EM3B)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, 22mm (ZB4BV05)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Butt Conn- BL/RD/WT/YL- 400 pcs (HS-HP-SS-MIX4-100)
- HILLSDALE TERMINAL 26-19 IDC Connector Orange UY2, PK500 (20527)
- HAMMOND 3 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB3)
- HAMMOND 6 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB6)
- HAMMOND 1 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB1)
- HAMMOND Pushbutton Enclosure, Extra Deep, 4 PB x 22.5mm, Steel/Gray (1437MD)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2D)
- HAMMOND Pushbutton Enclosure, Extra Deep, 1 PB x 30.5mm, 316SS (1437S16A)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., 2 Holes (XAPG29502)
- Hammond Push Button Enclosures