Shop All Push Button Enclosures
Hammond
Pushbutton Enclosure, Extra Deep, 12 PB x 22.5mm, Steel/Gray
Mfr # 1437MO
Zoro # G110888861
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 11.75
- Finish Cover and enclosure are phosphatÂized and finished in ANSI 61 gray powder coating.
- Width 8.5
- Depth 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1437MO
- Zoro # G110888861
- UPC # 62398029737
- Country of Origin Canada
- Category Push Button Enclosures
Dimensions
Height | 11.75 |
Width | 8.5 |
Depth | 4.75 |
Size | 11.75 in x 8.5 in x 4.75 in (H x W x D) |
Details
Item | Enclosure |
Material | Steel |
Finish | Cover and enclosure are phosphatÂized and finished in ANSI 61 gray powder coating. |
Color | Gray |
Standards | UL 508A Type 12 and 13; CSA Enclosure 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Application | Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights; Provides protection from dirt, dust, oil and water. |
Additional Description | Pushbutton Encl - Extra Deep - 12 PB x 22.5mm - Steel/Gray |
Construction | Formed from 14 gauge steel except A which is 16 gauge; Smooth continuously welded seams; Welded brackets provide for enclosure mounting; Captive cover screws fasten into threaded, sealed wells; Larger enclosures provide internally hinged removable covers, designed to hold the cover open during wiring (see drawings); Oil resistant gasket and adhesive; A bonding stud is provided on the door and a grounding stud is provided on the enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA21)
- NVENT HOFFMAN Louver Plate Kit, 7.88 in. Hx7.5 in. W (AVK66)
- TRIPP LITE Cat5e Cable, Snagless, Molded, Black, 10ft (N001-010-BK)
- TRUMETER Hour Meter, Snap In Rectangular, LCD (3410-5000)
- HAMMOND 1 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB1)
- HAMMOND Pushbutton Enclosure, Extra Deep, 4 PB x 22.5mm, Steel/Gray (1437MD)
- HAMMOND 3 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB3)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2)
- HAMMOND Pushbutton Enclosure, 1 PB x 30.5mm, Steel/Gray (1435A)
- HAMMOND Pushbutton Enclosure, 1 PB x 22.5mm, 304 SS (1435MSSA)
- HAMMOND 4 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB4)
- Hammond Push Button Enclosures