Shop All Push Button Enclosures
Hammond
Pushbutton Enclosure, 9 PB x 22.5mm, Steel/Gray
Mfr # 1435MK
Zoro # G010887902
Free Shipping & Returns
$153.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 9.5
- Width 8.5
- Finish Cover and enclosure are phosphatÂized and finished in ANSI 61 gray powder coating.
- Depth 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1435MK
- Zoro # G010887902
- UPC # 62398027931
- Country of Origin Canada
- Category Push Button Enclosures
Dimensions
Height | 9.5 |
Width | 8.5 |
Depth | 3 |
Size | 9.5 in x 8.5 in x 3 in (H x W x D) |
Details
Item | Enclosure |
Material | Steel |
Finish | Cover and enclosure are phosphatÂized and finished in ANSI 61 gray powder coating. |
Color | Gray |
Standards | UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Construction | Formed 14 gauge steel except A and B which are 16 gauge; Smooth continuously welded seams; Welded brackets provide for enclosure mounting; Captive cover screws thread into sealed wells; Larger enclosures provide internally hinged removable covers, designed to hold the cover open during wiring (see table); Oil resistant gasket and adhesive; A bonding stud is provided on the door and a grounding stud is provided on the enclosure. |
Additional Description | Pushbutton Encl - 9 PB x 22.5mm - Steel/Gray |
Application | Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights; Provides protection from dirt, dust, oil and water. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L6-15P 15A 250V 3-Prong Locking Male Plug with UL, C-UL Approval (ASL615P)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BL60-0AA0)
- ZORO SELECT Device, White, Switch/Pilot Light Wiring (RC109W)
- HAMMOND Pushbutton Enclosure, Extra Deep, 1 PB x 30.5mm, 316SS (1437S16A)
- HAMMOND Pushbutton Enclosure, Extra Deep, 4 PB x 22.5mm, Steel/Gray (1437MD)
- HAMMOND Pushbutton Enclosure, 9 PB x 30.5mm, 304 SS (1435SSK)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2)
- HAMMOND 3 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB3)
- HAMMOND 1 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB1)
- WIEGMANN Pushbutton Enclosure, 4.34" H, Gray (HW-PN4X432)
- Hammond Push Button Enclosures