Shop All Push Button Enclosures
Hammond
Pushbutton Enclosure, 4 PB x 22.5mm, Steel/Gray
Mfr # 1435MD
Zoro # G010890452
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 10.25
- Width 3.25
- Depth 2.75
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1435MD
- Zoro # G010890452
- UPC # 62398027907
- Country of Origin Canada
- Category Push Button Enclosures
Dimensions
Height | 10.25 |
Width | 3.25 |
Depth | 2.75 |
Size | 10.25 in x 3.25 in x 2.75 in (H x W x D) |
Details
Item | Enclosure |
Material | Steel |
Color | Gray |
Standards | UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Application | Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights; Provides protection from dirt, dust, oil and water. |
Additional Description | Pushbutton Encl - 4 PB x 22.5mm - Steel/Gray |
Finish | Cover and enclosure are phosphatÂized and finished in ANSI 61 gray powder coating. |
Construction | Formed 14 gauge steel except A and B which are 16 gauge; Smooth continuously welded seams; Welded brackets provide for enclosure mounting; Captive cover screws thread into sealed wells; Larger enclosures provide internally hinged removable covers, designed to hold the cover open during wiring (see table); Oil resistant gasket and adhesive; A bonding stud is provided on the door and a grounding stud is provided on the enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 400 W Peak, 250 W Continuous, 1 Outlets (PIN482510500)
- QUEST TECHNOLOGY INTERNATIONAL Wall Plate Surface Mount Box, Single-Gang, White - 2" Deep (NFP-3005)
- MARUSON Maruson PDU-R1510 Basic 10 Port Circuit Breaker with Prompt Overload Protection NEMA 5-15 Power Distribution Unit (PDU-R1510)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (CP2X325-Y/O)
- HAMMOND 1 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB1)
- HAMMOND Pushbutton Enclosure, 6 PB x 22.5mm, Steel/Gray (1435MH)
- HAMMOND Pushbutton Enclosure, 1 PB x 30.5mm, Steel/Gray (1435A)
- HAMMOND Pushbutton Enclosure, Extra Deep, 1 PB x 30.5mm, 316SS (1437S16A)
- HAMMOND 3 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB3)
- HAMMOND Pushbutton Enclosure, Extra Deep, 4 PB x 22.5mm, Steel/Gray (1437MD)
- EATON Cutler-Hammer Pushbutton Enclosure, 3.38 in D, Plastic (10250TN33)
- Hammond Push Buttons & Indicators