Shop All Push Button Enclosures
Hammond
Pushbutton Enclosure, 3 PB x 30.5mm, 316 SS
Mfr # 1435S16C
Zoro # G110888250
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 8
- Finish Natural stainless steel with a smooth brushed finish.
- Width 3.25
- Depth 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1435S16C
- Zoro # G110888250
- UPC # 62398015379
- Country of Origin Canada
- Category Push Button Enclosures
Dimensions
Height | 8 |
Width | 3.25 |
Depth | 2.75 |
Size | 8 in x 3.25 in x 2.75 in (H x W x D) |
Details
Item | Enclosure |
Material | Stainless Steel |
Finish | Natural stainless steel with a smooth brushed finish. |
Standards | UL 508A Type 4 and 4X; CSA Type 4 and 4X; Complies with NEMA Type 3R, 4 and 4X IEC 60529, IP66; NEMA Type 3R, 4 and 4X; IEC 60529, IP66; Appropriate components are required to maintain these standards. |
Construction | Formed 14 gauge stainless steel except sizes 1435*A and 1435*B which are 16 gauge; 304 or 316 SS; Smooth continuously welded seams; Welded brackets provide for enclosure mounting; Captive stainless steel cover screws thread into sealed wells; Larger enclosures provide internally hinged removable covers, designed to hold the cover open during wiring; Oil resistant gasket; A bonding stud is provided on the door and a grounding stud is provided on the enclosure. |
Additional Description | Pushbutton Encl - 3 PB x 30.5mm - 316 SS |
Application | Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights; Provides protection from dirt, dust, oil and large amounts of water from any angle, or where highly corrosive conditions exist. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Hanger, Stainless Steel, 2.4 In. L (S21000MH00)
- SUPERIOR ELECTRIC 2-Prong 15A-125V NEMA 1-15P Straight Electrical Male Plug (YGA015)
- CABLOFIL Clamp Washer, Square Splice, PK50 (CE25EZ)
- SIEMENS Contacts Kit, NEMA Sz 1 3/4, 1 Pole (75EF14)
- HAMMOND 6 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB6)
- HAMMOND Pushbutton Enclosure, Extra Deep, 4 PB x 22.5mm, Steel/Gray (1437MD)
- HAMMOND Pushbutton Enclosure, 1 PB x 22.5mm, 304 SS (1435MSSA)
- HAMMOND 1 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate 1554EE (1554PB1A)
- HAMMOND 3 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB3)
- HAMMOND Pushbutton Enclosure, 1 PB x 30.5mm, Steel/Gray (1435A)
- WIEGMANN Pushbutton Enclosure, 22mm, 9 Holes, Steel (PBGX9)
- Hammond Push Button Enclosures