Shop All Push Button Enclosures
Hammond
Pushbutton Enclosure, 2 PB x 22.5mm, Steel/Gray
Mfr # MPB2
Zoro # G110890215
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 5.13
- Width 2.75
- Depth 3.5
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # MPB2
- Zoro # G110890215
- UPC # 62398040275
- Country of Origin Canada
- Category Push Button Enclosures
Dimensions
Height | 5.13 |
Width | 2.75 |
Depth | 3.5 |
Size | 5.13 in x 2.75 in x 3.5 in (H x W x D) |
Details
Item | Enclosure |
Material | Steel |
Color | Gray |
Standards | UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Construction | Formed 14 gauge steel except the MPB1 which is 16 gauge; Smooth continuously welded seams; Welded brackets provide for enclosure mounting; Captive cover screws thread into sealed wells; Larger enclosures provide internally hinged removable covers, designed to hold the cover open during wiring (see table); Oil resistant gasket and adhesive; A bonding stud is provided on the door and a grounding stud is provided on the enclosure. |
Application | Designed to accept 22mm miniature oil tight pushbuttons, switches and pilot lights; Provides protection from dirt, dust, oil and water. |
Additional Description | Pushbutton Encl - 2 PB x 22.5mm - Steel/Gray |
Finish | Offered in 2 colors - Cover and enclosure are phosphatized and finished in (a) ANSI 61 gray or (b) RAL7035 light gray powder coating. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 6 Steel, Painted/Smooth Semi-Gloss Finish, White (86106)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3OXG)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 230v 50/60Hz (TFP42SS)
- EATON Cutler-Hammer Auxiliary Contacts, 1NC, Side Mnt, Size00-2 (C320KGS2)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2D)
- HAMMOND Pushbutton Enclosure, 1 PB x 22.5mm, 304 SS (1435MSSA)
- HAMMOND 6 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB6)
- HAMMOND 1 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB1)
- HAMMOND Pushbutton Enclosure, Extra Deep, 1 PB x 30.5mm, 316SS (1437S16A)
- HAMMOND Pushbutton Enclosure, Extra Deep, 4 PB x 22.5mm, Steel/Gray (1437MD)
- HOFFMAN Pushbutton Enclosure, 22mm, 8.74 in. H (VM933-PBM4)
- Hammond Switches