Shop All Push Button Enclosures
Hammond
Pushbutton Enclosure, 2 PB x 22.5mm, 304 SS
Mfr # 1435MSSB
Zoro # G610888378
Free Shipping & Returns
$188.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 5.75
- Finish Natural stainless steel with a smooth brushed finish.
- Width 3.25
- Depth 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1435MSSB
- Zoro # G610888378
- UPC # 62398015361
- Country of Origin Canada
- Category Push Button Enclosures
Dimensions
Height | 5.75 |
Width | 3.25 |
Depth | 2.75 |
Size | 5.75 in x 3.25 in x 2.75 in (H x W x D) |
Details
Item | Enclosure |
Material | Stainless Steel |
Finish | Natural stainless steel with a smooth brushed finish. |
Standards | UL 508A Type 4 and 4X; CSA Type 4 and 4X; Complies with NEMA Type 3R, 4 and 4X IEC 60529, IP66; NEMA Type 3R, 4 and 4X; IEC 60529, IP66; Appropriate components are required to maintain these standards. |
Application | Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights; Provides protection from dirt, dust, oil and large amounts of water from any angle, or where highly corrosive conditions exist. |
Construction | Formed 14 gauge stainless steel except sizes 1435*A and 1435*B which are 16 gauge; 304 or 316 SS; Smooth continuously welded seams; Welded brackets provide for enclosure mounting; Captive stainless steel cover screws thread into sealed wells; Larger enclosures provide internally hinged removable covers, designed to hold the cover open during wiring; Oil resistant gasket; A bonding stud is provided on the door and a grounding stud is provided on the enclosure. |
Additional Description | Pushbutton Encl - 2 PB x 22.5mm - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Orange, PVC Insulation (411050503)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.25A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ.250)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-316)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-326)
- HAMMOND Pushbutton Enclosure, Extra Deep, 1 PB x 22.5mm, 304SS (1437MSSA)
- HAMMOND 4 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB4)
- HAMMOND 6 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB6)
- HAMMOND Pushbutton Enclosure, Extra Deep, 1 PB x 30.5mm, 316SS (1437S16A)
- HAMMOND Pushbutton Enclosure, 1 PB x 22.5mm, 304 SS (1435MSSA)
- HAMMOND 3 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB3)
- NVENT HOFFMAN Pushbttn Enclosure, 2.75 in. D, Mild Steel (E2PBG)
- Hammond Push Button Enclosures