Shop All Push Button Enclosures
Hammond
Pushbutton Enclosure, 16 PB x 30.5mm, Steel/Gray
Mfr # 1435S
Zoro # G610888033
Free Shipping & Returns
$173.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Height 11.75
- Width 10.75
- Finish Cover and enclosure are phosphatized and finished in ANSI 61 gray powder coating.
- Depth 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1435S
- Zoro # G610888033
- UPC # 62398040640
- Country of Origin Canada
- Category Push Button Enclosures
Dimensions
Height | 11.75 |
Width | 10.75 |
Depth | 3 |
Size | 11.75 in x 10.75 in x 3 in (H x W x D) |
Details
Item | Enclosure |
Material | Steel |
Finish | Cover and enclosure are phosphatized and finished in ANSI 61 gray powder coating. |
Color | Gray |
Standards | UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Additional Description | Pushbutton Encl - 16 PB x 30.5mm - Steel/Gray |
Application | Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights; Provides protection from dirt, dust, oil and water. |
Construction | Formed 14 gauge steel except A and B which are 16 gauge; Smooth continuously welded seams; Welded brackets provide for enclosure mounting; Captive cover screws thread into sealed wells; Larger enclosures provide internally hinged removable covers, designed to hold the cover open during wiring (see table); Oil resistant gasket and adhesive; A bonding stud is provided on the door and a grounding stud is provided on the enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (16M58)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength (CT262CL-ORANGE)
- DOLPHIN COMPONENTS Insulation Displacement Connector, Sealant Filled, BL, PK100 (DC-100-S)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2D)
- HAMMOND Pushbutton Enclosure, Extra Deep, 1 PB x 30.5mm, 316SS (1437S16A)
- HAMMOND Pushbutton Enclosure, Extra Deep, 4 PB x 22.5mm, Steel/Gray (1437MD)
- HAMMOND 4 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB4)
- HAMMOND Pushbutton Enclosure, 1 PB x 22.5mm, 304 SS (1435MSSA)
- HAMMOND Pushbutton Enclosure, 1 PB x 30.5mm, Steel/Gray (1435A)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PBXD2)
- Hammond Push Buttons & Indicators