Shop All Push Button Enclosures
Hammond
Pushbutton Enclosure, 16 PB x 22.5mm, Steel/Gray
Mfr # 1435MS
Zoro # G110887970
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 11.75
- Width 10.75
- Finish Cover and enclosure are phosphatÂized and finished in ANSI 61 gray powder coating.
- Depth 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1435MS
- Zoro # G110887970
- UPC # 62398027922
- Country of Origin Canada
- Category Push Button Enclosures
Dimensions
Height | 11.75 |
Width | 10.75 |
Depth | 3 |
Size | 11.75 in x 10.75 in x 3 in (H x W x D) |
Details
Item | Enclosure |
Material | Steel |
Finish | Cover and enclosure are phosphatÂized and finished in ANSI 61 gray powder coating. |
Color | Gray |
Standards | UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Construction | Formed 14 gauge steel except A and B which are 16 gauge; Smooth continuously welded seams; Welded brackets provide for enclosure mounting; Captive cover screws thread into sealed wells; Larger enclosures provide internally hinged removable covers, designed to hold the cover open during wiring (see table); Oil resistant gasket and adhesive; A bonding stud is provided on the door and a grounding stud is provided on the enclosure. |
Application | Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights; Provides protection from dirt, dust, oil and water. |
Additional Description | Pushbutton Encl - 16 PB x 22.5mm - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Pink 14 AWG Tinned Copper Wire - 18' (184603)
- SCHNEIDER ELECTRIC PendantControlStation, DeadEnd, 2Buttn, Blk (9001BW92YY236)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 2 Pole, 400V AC, C Curve (5SY62017)
- KILLARK Switch Assembly Front Cover, XS Series, 1 @ 120V, 2 @ 240V, 1 Pole (XS-1C)
- HAMMOND 3 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB3)
- HAMMOND 1 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB1)
- HAMMOND Pushbutton Enclosure, Extra Deep, 1 PB x 22.5mm, 304SS (1437MSSA)
- HAMMOND 1 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate 1554EE (1554PB1A)
- HAMMOND Pushbutton Enclosure, 1 PB x 22.5mm, 304 SS (1435MSSA)
- HAMMOND Pushbutton Enclosure, 6 PB x 22.5mm, Steel/Gray (1435MH)
- SCHNEIDER ELECTRIC 2 Button Control Station W/ Arrows (XALD222H7)
- Hammond Switches