Shop All Push Button Enclosures
Hammond
Pushbutton Enclosure, 12 PB x 30.5mm, 304 SS
Mfr # 1435SSO
Zoro # G110888694
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 11.75
- Finish Natural stainless steel with a smooth brushed finish.
- Width 8.5
- Depth 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1435SSO
- Zoro # G110888694
- UPC # 62398041007
- Country of Origin Canada
- Category Push Button Enclosures
Dimensions
Height | 11.75 |
Width | 8.5 |
Depth | 3 |
Size | 11.75 in x 8.5 in x 3 in (H x W x D) |
Details
Item | Enclosure |
Material | Stainless Steel |
Finish | Natural stainless steel with a smooth brushed finish. |
Standards | UL 508A Type 4 and 4X; CSA Type 4 and 4X; Complies with NEMA Type 3R, 4 and 4X IEC 60529, IP66; NEMA Type 3R, 4 and 4X; IEC 60529, IP66; Appropriate components are required to maintain these standards. |
Additional Description | Pushbutton Encl - 12 PB x 30.5mm - 304 SS |
Application | Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights; Provides protection from dirt, dust, oil and large amounts of water from any angle, or where highly corrosive conditions exist. |
Construction | Formed 14 gauge stainless steel except sizes 1435*A and 1435*B which are 16 gauge; 304 or 316 SS; Smooth continuously welded seams; Welded brackets provide for enclosure mounting; Captive stainless steel cover screws thread into sealed wells; Larger enclosures provide internally hinged removable covers, designed to hold the cover open during wiring; Oil resistant gasket; A bonding stud is provided on the door and a grounding stud is provided on the enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT034050B)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 2 13/16" W (SR-WG-300-5-BK)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (111SM2-T)
- HUBBELL Wall Swtch, 4-Way, 20A, SS, Barrl Key Lockng (HBL1224RKL)
- HAMMOND Pushbutton Enclosure, Extra Deep, 1 PB x 22.5mm, 304SS (1437MSSA)
- HAMMOND 1 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB1)
- HAMMOND Pushbutton Enclosure, 1 PB x 30.5mm, Steel/Gray (1435A)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2D)
- HAMMOND 6 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB6)
- HAMMOND Pushbutton Enclosure, Extra Deep, 1 PB x 30.5mm, 316SS (1437S16A)
- WIEGMANN Pushbutton Enclosure, 22mm, 3 Holes, Steel (PBGX3)
- Hammond Push Buttons & Indicators