Shop All Push Button Enclosures
Hammond
Pushbutton Enclosure, 1 PB x 30.5mm, 304 SS
Mfr # 1435SSA
Zoro # G610887937
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 3.5
- Finish Natural stainless steel with a smooth brushed finish.
- Width 3.25
- Depth 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1435SSA
- Zoro # G610887937
- UPC # 62398041000
- Country of Origin Canada
- Category Push Button Enclosures
Dimensions
Height | 3.5 |
Width | 3.25 |
Depth | 2.75 |
Size | 3.5 in x 3.25 in x 2.75 in (H x W x D) |
Details
Item | Enclosure |
Material | Stainless Steel |
Finish | Natural stainless steel with a smooth brushed finish. |
Standards | UL 508A Type 4 and 4X; CSA Type 4 and 4X; Complies with NEMA Type 3R, 4 and 4X IEC 60529, IP66; NEMA Type 3R, 4 and 4X; IEC 60529, IP66; Appropriate components are required to maintain these standards. |
Application | Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights; Provides protection from dirt, dust, oil and large amounts of water from any angle, or where highly corrosive conditions exist. |
Construction | Formed 14 gauge stainless steel except sizes 1435*A and 1435*B which are 16 gauge; 304 or 316 SS; Smooth continuously welded seams; Welded brackets provide for enclosure mounting; Captive stainless steel cover screws thread into sealed wells; Larger enclosures provide internally hinged removable covers, designed to hold the cover open during wiring; Oil resistant gasket; A bonding stud is provided on the door and a grounding stud is provided on the enclosure. |
Additional Description | Pushbutton Encl - 1 PB x 30.5mm - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 3A, 1 Pole, 277/480V AC, D Curve (FAZ-D3/1-SP)
- SQUARE D Open Fuse Block, CC UL Class, 3 Poles (9070FB3B)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Black (HS378-BK)
- DAYTON Roller Lvr Arm, 1.25 to 4.06 In. Arm L (11X477)
- HAMMOND 1 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate 1554EE (1554PB1A)
- HAMMOND 1 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB1)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2)
- HAMMOND Pushbutton Enclosure, 1 PB x 22.5mm, 304 SS (1435MSSA)
- HAMMOND Pushbutton Enclosure, Extra Deep, 1 PB x 30.5mm, 316SS (1437S16A)
- HAMMOND 1 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB1)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PBXD6)
- Hammond Push Button Enclosures